Skip Content
M3 X 0.5 D3 2FL GUN TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M3 X 0.5 D3 2FL GUN TAP

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5351-2750015
  • Mfr. Model # 5351-2750015
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 525
  • Shipping Weight 0.01 lbs

Product Details

Metric Gun(TM) tap. Use for through hole tapping in a wide variety of materials. Chips are pushed ahead of the cutting action to reduce clogging. High speed steel construction. Plug chamfer 3 to 5 pitches. Tap size and pitch (mm): M3 x 0.5.

Technical Specs

  • Number of Flutes 2
  • Overall Length 1-15/16"
  • Thread Length 16 mm
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Thread Size M3-0.50
  • Item Tap
  • Tap Style Spiral Point
  • Number of Pieces 1
  • Standards ANSI, USCTI
  • Pitch Diameter Limit D3
  • Thread Direction Right Hand
  • Shank Dia. 3.57mm
  • List Number 5351
  • Tap Dimension Type Metric
  • Tap Finish Uncoated
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list