Skip Content
Discontinued with Replacement
M3.5 X 0.6 D4 3FL EMSS SP FL SH-50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M3.5 X 0.6 D4 3FL EMSS SP FL SH-50

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8354-2735554
  • Mfr. Model # 8354-2735554
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs
Suggested Replacement Product
TAP M3.5X0.6 D4 2F SEMI-BOTT VT-SFT

Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Standards ANSI
  • Shank Dia. 0.141"
  • List Number 8354
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Chamfer Modified Bottoming
  • Tap Grouping Tap
  • Tap Thread Size M3.5-0.60
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 51.00mm
  • Tap Style Spiral Flute
  • Thread Length 10.00mm
  • Pitch Diameter Limit D4
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list