Skip Content
M3-0.5 1002 3FL D3 PLUG HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M3-0.5 1002 3FL D3 PLUG HAND TAP

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54165
  • Mfr. Model # 1002-54165
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose plug tap. Size M3x0.5, 3 flutes.

Technical Specs

  • Size M3x0.5
  • Tap Chamfer Plug
  • Overall Length 1.94"
  • Tap Style Straight Flute Hand Tap
  • Pitch 0.5mm
  • Thread Length 0.312"
  • Shank Dia. 0.141"
  • Item Hand Tap
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Tap Thread Size M3-0.50
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list