Skip Content
M2X0.4 301 D3 2FL PLG SPIRAL POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

M2X0.4 301 D3 2FL PLG SPIRAL POINT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF33367
  • Mfr. Model # 33367
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Number of Flutes 2
  • Item Spiral Point Tap
  • Overall Length 1-3/4"
  • Tap Style Spiral Point
  • Thread Length 7/16"
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • List Number SPGP
  • Tap Finish Bright
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Grouping Tap
  • Tap Thread Size M2-0.40
  • Number of Pieces 1
  • Pitch Diameter Limit D3
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list