Skip Content
M2M BOOSTER 15DB W/14IN ANT AC PWR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M2M BOOSTER 15DB W/14IN ANT AC PWR

SMOOTH TALKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MOBBST220U15M1481I
  • Mfr. Model # BST220U15M1481I
  • UNSPSC # 43191600
  • CATALOGUE PAGE # 3183
  • Shipping Weight 4.2 lbs

Technical Specs

  • Application M2M Connectivity of Cellular Modems
  • Includes 14" Magnetic Antenna, 3 ft. Coax Cable, AC Power Supply, SMA Connector
  • Item Signal Booster
  • Features AC Power
  • Power Required 120 VAC
  • Frequency 800/1,900 Hz
  • Signal Gain 15 dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list