Skip Content
M27 X 3.0 SC SHLDR METRIC EYEBOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M27 X 3.0 SC SHLDR METRIC EYEBOLT

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI140089
  • Mfr. Model # 140089
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 7.0 lbs

Technical Specs

  • Finish Blue Coating
  • Item Eye Bolt
  • Material Carbon Steel
  • Thread Size M27 x 3
  • Overall Length 7-1/2"
  • Shoulder Dia. 11/16" - 1-13/16"
  • Thread Length 2-3/4"
  • Shank Length 2-3/4"
  • Shank Dia. 27mm
  • Eye Inside Dia. 51"
  • Eye Outside Dia. 4"
  • Working Load Limit 11,440 lbs.
  • Shoulder Length 7/16" - 1/2"
  • Eyebolt Type Lift with Shoulder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list