Skip Content
M25 2-TONE DRILL SET 1.0-13.0 X 0.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M25 2-TONE DRILL SET 1.0-13.0 X 0.5

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR06224
  • Mfr. Model # DR06224
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 487
  • Shipping Weight 7.7 lbs

Product Details

Jobber drill set. 25 piece. High speed steel, 135 degree split point, black and gold finish. 1.0 mm to 13.0 mm by 0.5 mm.

Technical Specs

  • Item Drill Set
  • Number of Pieces 24
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Point Type Split Point
  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list