Skip Content
M24X3 6HX MOD BOTT SF TAP DIN TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M24X3 6HX MOD BOTT SF TAP DIN TICN

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT305108
  • Mfr. Model # GT305108
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 544.54 lbs

Product Details

High performance spiral flute tap for blind holes. TiCN coating. Size M24x3, 3 flutes.

Technical Specs

  • Tap Chamfer Bottoming
  • Tap Finish TiCN
  • Item Tap
  • Number of Flutes 4
  • Tap Style Spiral Flute
  • Number of Pieces 1
  • Overall Length 160.00mm
  • Standards ANSI
  • Thread Direction Right Hand
  • Thread Length 30.00mm
  • Shank Dia. 18.00mm
  • List Number GT30
  • Tap Dimension Type Metric
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M24-3.00
  • Tap Grouping Tap
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list