Skip Content
Discontinued with Replacement
M24X3 303 D8 4FL GP TAPER HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M24X3 303 D8 4FL GP TAPER HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34909
  • Mfr. Model # 34909
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs
Suggested Replacement Product
TAP M24X3 HTD8 4FL HAND

Price: NA

Technical Specs

  • Item Straight Flute Hand Tap
  • Number of Flutes 4
  • Overall Length 4-29/32"
  • Standards USCTI Table 302
  • Thread Length 2-7/32"
  • Shank Dia. 0.760"
  • List Number HTGP
  • Thread Direction Right Hand
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Thread Size M24-3.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D8
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list