Skip Content
Discontinued with Replacement
M20X2.5 303 D7 4FL GP PLUG HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M20X2.5 303 D7 4FL GP PLUG HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34894
  • Mfr. Model # 34894
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs
Suggested Replacement Product
TAP M20X2.5 HTD7 4FL PLG HAND

Price: NA

Technical Specs

  • Item Straight Flute Hand Tap
  • Overall Length 4-15/32"
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • Standards USCTI Table 302
  • Thread Length 2"
  • Shank Dia. 0.652"
  • Thread Direction Right Hand
  • List Number HTGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Grouping Tap
  • Tap Thread Size M20-2.50
  • Number of Pieces 1
  • Pitch Diameter Limit D7
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list