Skip Content
M20 X 2.5 D7 4FL GUN TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M20 X 2.5 D7 4FL GUN TAP

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5351-2749975
  • Mfr. Model # 5351-2749975
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 525
  • Shipping Weight 343.75 lbs

Product Details

Metric Gun(TM) tap. Use for through hole tapping in a wide variety of materials. Chips are pushed ahead of the cutting action to reduce clogging. High speed steel construction. Plug chamfer 3 to 5 pitches. Tap size and pitch (mm): M20 x 2.5.

Technical Specs

  • Number of Flutes 4
  • Overall Length 4-15/32"
  • Thread Length 51mm
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Thread Size M20-2.50
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Item Tap
  • Standards ANSI, USCTI
  • Pitch Diameter Limit D7
  • Thread Direction Right Hand
  • Tap Dimension Type Metric
  • Shank Dia. 16.56mm
  • List Number 5351
  • Tap Finish Uncoated
  • Tap Grouping Tap
  • Tap Thread Type Metric Coarse

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list