Skip Content
M2.5X0.45 303 D3 3FL BOTTM HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M2.5X0.45 303 D3 3FL BOTTM HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34735
  • Mfr. Model # 328174
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 526
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Straight Flute Hand Tap
  • Overall Length 1-13/16"
  • Number of Flutes 3
  • Tap Style Straight Flute (Hand)
  • Thread Length 1/2"
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • List Number HTGP
  • Shank Dia. 0.141"
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size M2.5-0.45
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D3
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list