Skip Content
M18X2.5 D7 3FL GUN TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M18X2.5 D7 3FL GUN TAP

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5351-2749977
  • Mfr. Model # 5351-2749977
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 525
  • Shipping Weight 269.33 lbs

Product Details

Metric Gun(TM) tap. Use for through hole tapping in a wide variety of materials. Chips are pushed ahead of the cutting action to reduce clogging. High speed steel construction. Plug chamfer 3 to 5 pitches. Tap size and pitch (mm): M18 x 2.5.

Technical Specs

  • Overall Length 4-1/32"
  • Number of Flutes 3
  • Thread Length 1-13/16"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Item Gun Tap
  • Standards ANSI
  • Shank Dia. 0.542"
  • Tap Thread Size M18-2.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Pitch Diameter Limit D7
  • Tap Dimension Type Metric
  • List Number 5351/2351
  • Tap Finish Uncoated
  • Tap Thread Type UNC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list