Discontinued with Replacement
M18 X 2.5 D7 4FL EMSS SP FL SH-50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

M18 X 2.5 D7 4FL EMSS SP FL SH-50

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8354-2735404
  • Mfr. Model # 8354-2735404
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs
Suggested Replacement Product
TAP M18X2.5 D7 4F SEMI-BOTT VT-SFT

Your Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Standards ANSI
  • Shank Dia. 0.542"
  • List Number 8354
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M18-2.50
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Thread Length 28mm
  • Tap Style Spiral Flute
  • Overall Length 102.00mm
  • Pitch Diameter Limit D7
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list