Skip Content
Discontinued with Replacement
M18 X 1.5 D6 4FL EMSS SP FL SH-50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M18 X 1.5 D6 4FL EMSS SP FL SH-50

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8354-2735414
  • Mfr. Model # 8354-2735414
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs
Suggested Replacement Product
TAP M18X1.5 D6 4F SEMI-BOTT VT-SFT

Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Standards ANSI
  • List Number 8354
  • Shank Dia. 0.542"
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Metric
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M18-1.50
  • Number of Flutes 3
  • Tap Style Spiral Flute
  • Number of Pieces 1
  • Overall Length 102.00mm
  • Thread Length 28mm
  • Pitch Diameter Limit D6
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list