Skip Content
Discontinued with Replacement
M18(TM) FUEL DRILL W/IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

M18(TM) FUEL DRILL W/IMPACT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2791-22CT
  • Mfr. Model # 2791-22CT
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 395
  • Shipping Weight 16.3 lbs
Suggested Replacement Product
COMBO 2PC DRILL/IMPACT BL M18

Your Price: NA

Product Details

Includes 2603 FUEL(TM) Drill/Driver, 2653 FUEL(TM) 1/4" Hex Impact Driver, (2) REDLITHIUM(TM) 2.0 Battery Packs, Multi-Voltage Charger, Case.

Technical Specs

  • Includes (1) 2603-20 , (1) 48-11-1820, (2) 48-11-1815, (1) 48-59-1812
  • Battery Included (2) MTL48-11-1820
  • Item Cordless Combination Kit
  • Drill MTL2603-20
  • Carrying Case Kit Box
  • Voltage 18.0
  • Charger MTL48-59-1812
  • Number of Tools 2
  • Impact Driver MTL2653-20
  • Battery Capacity 2.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 38D765

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list