M18 RIGHT ANGLE DRILL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M18 RIGHT ANGLE DRILL KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2615-21
  • Mfr. Model # 2615-21
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 407
  • Shipping Weight 8.55 lbs

Product Details

3-7/8 inch head fits into tight spaces. Electronic clutch for complete control while fastening. Extended paddle switch for maximum versatility. Includes: M18 Right Angle Drill, (1) M18 XC Lithium-Ion Battery Pack, (1) 1-hour charger and (1) carrying case.

Technical Specs

  • Features Redlithium(TM) Battery Technology, Redlink(TM) Intelligence, Innovative Electronic Clutch, Built-in Leds
  • Max. Torque 125 in.-lb.
  • Item Cordless Lithium-ion Right Angle Drill Kit
  • Includes (1) M18(TM) REDLITHIUM(TM) XC Extended Capacity Battery (48-11-1828), (1) M18(TM) and M12(TM) Multi-Voltage Charger (48-59-1812), (1) Carrying Case
  • Handle Type Paddle Switch
  • Battery Included (1) MTL48 -11 - 1828
  • No Load RPM 1 to 1500
  • Tool Weight 4.1 lbs.
  • Voltage 18
  • Battery Capacity 2.8 Ah
  • Tool Length 11"
  • Chuck Size 3/8"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 2PYZ8
  • Number of Batteries 1
  • Series M18(TM)
  • Max. Power Not Specified
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list