Skip Content
Discontinued with Replacement
M18 PROPEX EXPANSION TOOL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

M18 PROPEX EXPANSION TOOL KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2632-22
  • Mfr. Model # 2632-22
  • UNSPSC # 27111607
  • CATALOGUE PAGE # 401
  • Shipping Weight 17.65 lbs
Suggested Replacement Product
M18 PROPEX EXPANSION KIT

Your Price: NA

Product Details

Auto-rotating head. Continuous actuation for 4X faster connections. Quick tool-free change of large diameter heads of 3/8 inch - 1-1/2 inches. Includes 2 batteries, charger and 3 heads.

Technical Specs

  • Item M18(TM) Pex Expander Kit
  • Application Expansion of PEX-a ProPEX(R) Tubing For Termination to Fitting
  • Capacity Tubing O.D. (In.) 3/8 - 1-1/2
  • Features Built-in Auto Rotation For Accurate, One-Handed Expansion, Precision Expansion with Rapid Return, Integrated Magnesium Housing and D-Handle Design for Superior Durability, Tool Free Head Change Compatible with Milwaukee and Uponor Heads
  • Includes (2) M18(TM) Compact LITHIUM-ION Batteries, 30-Minute Charger, 1" Head, 1-1/4" Head, 1-1/2" Head, Carrying Case
  • Overall Length (In.) 9.2
  • Construction Magnesium / ABS
  • Handle Ergonomic D-Handle
  • Flare Type ProPEX(R)

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list