Skip Content
M18 PROPEX EXPANSION KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M18 PROPEX EXPANSION KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2632-22XC
  • Mfr. Model # 2632-22XC
  • UNSPSC # 23291700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.89 lbs

Product Details

PEX Expansion Kit, M18 ProPEX, Flare Type ProPEX(r), Capacity Tubing O.D. (In.) 3/8 - 1-1/2, Pro Pex Expansion, Overall Length (In.) 9-1/2, Magnesium, Cone Type ProPEX(r), D Handle, Auto Rotate, Quick Cam Mechanism, Led Work Light, Includes Battery, Charger, Cone Grease, 1 In., 1-1/4 In., 1-1/2 In. Expansion Head, Carrying Case

Technical Specs

  • Capacity Tubing O.D. (In.) 3/8 - 1-1/2
  • Features Auto Rotate, Quick Cam Mechanism, LED Work Light
  • Includes (2) Batteries, Charger, Cone Grease, (3) Expansion Heads (1", 1-1/4", 1-1/2"), Carry Case
  • Item PEX Expansion Tool
  • Overall Length (In.) 9-1/2
  • Type 18 V
  • Construction Magnesium
  • Handle D
  • Flare Type ProPEX(R)
  • Green Environmental Attribute Product is Rechargeable
  • Application Expansion of PEX-A ProPEX Tubing For Termination to Fitting

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list