!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M18 METAL SAW KIT

M18 METAL SAW KIT

MILWAUKEE

M18 METAL SAW KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M18 METAL SAW KIT

M18 METAL SAW KIT

MILWAUKEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2682-22
  • Mfr. Model # 2682-22
  • UNSPSC # 23231200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.08 lbs

Product Details

Compact, lightweight, low-profile design delivers clean, cool cuts through metal. Large impact-resistant site window. 4-pole frameless motor. 20 mm arbor size. Stainless steel shoe. LED job light. Includes 2 batteries, 1 hour charger, carbide-tip blade and contractor bag.

Technical Specs

  • Item Cordless Metal Saw Kit
  • Blade Side Right
  • Tool Weight 4.3 lbs.
  • Standards UL Listed, CSA Certified
  • Blade Dia. 5 3/8 in
  • Tool Length 14-1/4"
  • Voltage 18.0

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list