M18 JOBSITE RADIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M18 JOBSITE RADIO

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2890-20
  • Mfr. Model # 2890-20
  • UNSPSC # 52161511
  • CATALOGUE PAGE # 398
  • Shipping Weight 11.66 lbs

Technical Specs

  • Item Jobsite Radio
  • Features High Performance, Integrated Handles, AM/FM Tuner
  • Voltage 18 V
  • Battery Included No
  • Charger Input Voltage 18
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list