M18 HACKZALL KIT 1 BAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

M18 HACKZALL KIT 1 BAT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2625-21
  • Mfr. Model # 2625-21
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 430
  • Shipping Weight 9.8 lbs

Product Details

One-handed operation. Compact size. Tooless blade changes. Built-in LED worklight. Includes (1) battery, 1-hour charger, blade and bag.

Technical Specs

  • Features Quiklok(TM) Blade Clamp, LED Light, Compatible with M18(TM) XC and M18(TM) Compact Red Lithium(TM) Batteries
  • Handle Type Soft Grip
  • Includes (1)M18 HACKZALL Recip Saw(Bare Tool)(2625-20), (1)M18 Compact REDLITHIUM Battery(48-11-1815), (1) M18 and M12 Multi-Voltage Charger(48-59-1812), (1) Contractor Bag
  • No Load Strokes/Minute 0 - 3,000
  • Battery Included Yes
  • Item M18(TM) HACKZALL(R) Recip Saw kit
  • Blade Type 1/2" Universal Tang
  • Cutting Action Straight
  • Tool Weight 4.1 lbs.
  • Shoe Design Keyless
  • Voltage 18
  • Battery Capacity 3.0 Ah
  • Tool Length 13"
  • Length of Stroke 3/4"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 48-11-1828
  • Corded/Cordless Cordless

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list