Skip Content
M18 FUEL ONE KEY 1/2IW PIN KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M18 FUEL ONE KEY 1/2IW PIN KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2759-22
  • Mfr. Model # 2759-22
  • UNSPSC # 27112733
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.62 lbs

Technical Specs

  • Features POWERSTATE(TM) Brushless Motor : Delivers More Power and Runtime, REDLINK PLUS(TM) Intelligence: Prevents Tool Damge, REDLITHIUM(TM) Batteries: Deliver More Work Per Charge, ONE-KEY(TM) Enabled: Allows Unlimited Customization and Control of Tool
  • Item Cordless Impact Wrench
  • Includes (2) M18(TM) REDLITHIUM(TM) XC5.0 Extended Capacity Battery Pack , (1) M18(TM) & M12(TM) Multi-Voltage Charger, (1) Belt Clip, (1) Carrying Case
  • Max. Torque 0-220 ft-lbs
  • Battery Included 2
  • Battery Pack Replacement 48-11-1850
  • Drive Size 1/2"
  • Tool Weight 4.10 lbs.
  • Voltage 18V
  • Battery Capacity 5 Amp-hrs
  • Tool Length 6.10"
  • Green Environmental Attribute Product is Rechargeable
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor Yes
  • Drive Configuration Square
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Soft Grip, T
  • Clutch Style Impact
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list