M18 FUEL ONE KEY 1/2IW PIN BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M18 FUEL ONE KEY 1/2IW PIN BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2759-20
  • Mfr. Model # 2759-20
  • UNSPSC # 27112733
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Features POWERSTATE(TM) Brushless Motor : Delivers More Power and Runtime, REDLINK PLUS(TM) Intelligence: Prevents Tool Damge, REDLITHIUM(TM) Batteries: Deliver More Work Per Charge, ONE-KEY(TM) Enabled: Allows Unlimited Customization and Control of Tool
  • Drive Size 1/2"
  • Max. Torque 0-220 ft-lbs
  • Includes (1) Belt Clip
  • Item Cordless Impact Wrench
  • Tool Weight 2.50 lbs.
  • Voltage 18V
  • Tool Length 6.10"
  • Drive Configuration Square
  • Brushless Motor Yes
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Soft Grip, T
  • Battery Included No
  • Clutch Style Impact
  • Battery Pack Replacement 35GJ99
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list