M18 FUEL ONE KEY 1/2 IW FR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M18 FUEL ONE KEY 1/2 IW FR KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2759B22
  • Mfr. Model # 2759B-22
  • UNSPSC # 27112733
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.62 lbs

Technical Specs

  • Features POWERSTATE(TM) Brushless Motor : Delivers More Power and Runtime, REDLINK PLUS(TM) Intelligence: Prevents Tool Damge, REDLITHIUM(TM) Batteries: Deliver More Work Per Charge, ONE-KEY(TM) Enabled: Allows Unlimited Customization and Control of Tool
  • Includes (2) M18(TM) REDLITHIUM(TM) XC5.0 Extended Capacity Battery Pack , (1) M18(TM) & M12(TM) Multi-Voltage Charger, (1) Belt Clip, (1) Carrying Case
  • Item Cordless Impact Wrench
  • Max. Torque 0-220 ft-lbs
  • Battery Included 2
  • Voltage 18V
  • Battery Pack Replacement 48-11-1850
  • Tool Weight 4.10 lbs.
  • Drive Size 1/2"
  • Battery Capacity 5 Amp-hrs
  • Tool Length 6.10"
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Square
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Soft Grip, T
  • Clutch Style Impact
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list