Skip Content
M18 FUEL ONE KEY 1/2 IW FR BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M18 FUEL ONE KEY 1/2 IW FR BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2759B20
  • Mfr. Model # 2759B-20
  • UNSPSC # 27112733
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Blows per Minute 0-3,200IPM
  • Includes (1) Belt Clip
  • Features POWERSTATE(TM) Brushless Motor : Delivers More Power and Runtime, REDLINK PLUS(TM) Intelligence: Prevents Tool Damge, REDLITHIUM(TM) Batteries: Deliver More Work Per Charge, ONE-KEY(TM) Enabled: Allows Unlimited Customization and Control of Tool
  • Item Cordless Impact Wrench
  • Max. Torque 0-220 ft-lbs
  • No Load RPM 0 to 2500
  • Drive Size 1/2"
  • Tool Weight 2.50 lbs.
  • Voltage 18V
  • Tool Length 6.10"
  • Green Environmental Attribute Product is Rechargeable
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Square
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Handle Type Soft Grip, T
  • Battery Included No
  • Clutch Style Impact
  • Battery Pack Replacement 35GJ99
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list