Skip Content
Discontinued with Replacement
M18 CHAD BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

M18 CHAD BARE TOOL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2602-20
  • Mfr. Model # 2602-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 395
  • Shipping Weight 4.0 lbs
Suggested Replacement Product
COMPACT HAMMER DRILL M18 BARE

Your Price: NA

Technical Specs

  • Blows per Minute 0 - 29,000
  • Handle Type Ergonomic/Non Slip/Soft Grip
  • Includes Tool Only
  • Features LED Worklight
  • Item Cordless Hammer Drill/Driver
  • Max. Torque 550 in-lbs.
  • Battery Pack Replacement MTL48-11-1815 or MTL48-11-1828
  • Battery Included No
  • No Load RPM 0 to 450/0 to 1700
  • Clutch Style Adjustable
  • Tool Weight 3.5 lb.
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Tool Length 8-1/2"
  • Chuck Size 1/2"
  • Battery Capacity 1.5 Ah, 3.0 Ah
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list