M18 7/16 HEX DRIVE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

M18 7/16 HEX DRIVE KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2665-22
  • Mfr. Model # 2665-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 406
  • Shipping Weight 13.9 lbs

Product Details

Milwaukee(R) 4-pole frameless motor. Powerful impact mechanism. Variable speed trigger. 7/16 inch hex chuck. For quick and easy accessory changes. Includes: (2) XC high capacity lithium ion batteries, and (1) kit box.

Technical Specs

  • Features Designed Impact Mechanism
  • Includes (2) Batteries, Charger, Kit Box
  • Handle Type T-Handle, Non-Slip, Soft Grip
  • Max. Torque 350 ft.-lbs.
  • Item Cordless Impact Wrench Kit
  • Battery Included (2) MTL48-11-1828
  • Drive Size 7/16" Hex
  • Tool Weight 7.0 lbs.
  • Voltage 18.0
  • Battery Capacity 3.0 Ah
  • Tool Length 9-1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Drive Configuration Straight
  • Battery Pack Replacement 2PYZ8
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list