M18 4PC KIT 2602 2650 2625 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

M18 4PC KIT 2602 2650 2625

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2695-24
  • Mfr. Model # 2695-24
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 395
  • Shipping Weight 23.4 lbs

Product Details

The 2695-24 M18(TM) cordless LITHIUM-ION 4-tool combo kit includes the 1/2" hammer drill/driver, HACKZALL(TM) M18(TM) one-handed reciprocating saw, 1/4" hex impact driver, and work light. Includes: (2) M18(TM) XC high capacity RED LITHIUM(TM) batteries, 1-hour charger, general purpose SAWZALL(R) blade, contractor bag.

Technical Specs

  • Item Cordless Combination Kit
  • Includes (2) Batteries, 1 Hr. Charger
  • Battery Included (2) 48-11-1828
  • Carrying Case (1) Contractor Bag
  • Hammer Drill 2607-20
  • Light 2735-20
  • Reciprocating Saw 2625-20
  • Voltage 18
  • Impact Driver MTL2650-20
  • Number of Tools 4
  • Charger 48-59-1812
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 2PYZ8
  • Series M18(TM)
  • Corded/Cordless Cordless
  • No. of Batteries Included 2
  • Cordless Tools Included Hammer Drill, Impact Driver, Light, Reciprocating Saw

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list