M18 1/2 SQ DR W/RING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

M18 1/2 SQ DR W/RING KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2663-22
  • Mfr. Model # 2663-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 406
  • Shipping Weight 13.9 lbs

Product Details

Milwaukee(R) 4-pole frameless motor. Powerful impact mechanism. Variable speed trigger. 1/2 inch anvil with friction ring. For quick and easy, one-handed socket changes. Includes: (2) XC high capacity lithium ion batteries, and (1) kit box.

Technical Specs

  • Features Designed Impact Mechanism
  • Includes (1) M18(TM) 1/2" High-torque Impact Wrench With Friction Ring, (2) M18(TM) Redlithium(TM) Xc Extended Capacity Battery, (1) M18(TM) and M12(TM) Multi-voltage Charger, (1) Carrying Case
  • Handle Type T-Handle, Non-Slip, Soft Grip
  • Max. Torque 450 ft.-lbs.
  • Battery Included (2) MTL48-11-1828
  • Item High-torque Impact Wrench with Friction Ring Kit
  • Drive Size 1/2"
  • Tool Weight 6.7 lbs.
  • Tool Length 8-7/8"
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0 Ah
  • Voltage 18.0
  • Battery Pack Replacement 2PYZ8
  • Corded/Cordless Cordless

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list