M18.0 X 2.50 SET HSS HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M18.0 X 2.50 SET HSS HAND TAP

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA35184
  • Mfr. Model # TA35184
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 523
  • Shipping Weight 0.97 lbs

Product Details

HSS ground thread straight flute tap - Metric set. Includes taper, plug and bottoming taps.

Technical Specs

  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Item Hand Tap
  • Overall Length 112mm
  • Shank Dia. 14mm
  • Tap Thread Size M18-2.50
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list