M16X2 D7 3FL PLUG GUN TAP DIN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

M16X2 D7 3FL PLUG GUN TAP DIN OAL

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2331-3950455
  • Mfr. Model # 2331-3950455
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Item Gun Tap
  • Standards DIN/ANSI
  • Shank Dia. 0.480"
  • List Number 2331
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M16-2.00
  • Tap Grouping Tap
  • Overall Length 110.00mm
  • Number of Flutes 3
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Thread Length 29mm
  • Pitch Diameter Limit D7
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list