Skip Content
Discontinued with Replacement
M16X2 301 D7 3FL PLG SPIRAL POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M16X2 301 D7 3FL PLG SPIRAL POINT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF33401
  • Mfr. Model # 33401
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs
Suggested Replacement Product
TAP M16X2 SPD7 3FL PLG SPRL PT

Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Number of Flutes 3
  • Overall Length 3-13/16"
  • Tap Style Spiral Point
  • Thread Length 1-13/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.480"
  • List Number SPGP
  • Standards USCTI Table 302
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size M16-2.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D7
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list