Skip Content
Discontinued with Replacement
M16 X 2 D7 3FL EMSS SP FL SH-50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M16 X 2 D7 3FL EMSS SP FL SH-50

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8354-2735421
  • Mfr. Model # 8354-2735421
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs
Suggested Replacement Product
TAP M16 X 2 D7 3F SEMI-BOTT VT-SFT

Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Shank Dia. 0.480"
  • List Number 8354
  • Standards ANSI
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Modified Bottoming
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M16-2.00
  • Tap Style Spiral Flute
  • Overall Length 3-13/16"
  • Thread Length 1-3/32"
  • Number of Flutes 3
  • Number of Pieces 1
  • Pitch Diameter Limit D7
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list