M14X2 6HX MOD BOTT SF TAP DIN TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M14X2 6HX MOD BOTT SF TAP DIN TICN

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT305104
  • Mfr. Model # GT305104
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

High performance spiral flute tap for blind holes. TiCN coating. Size M14x2, 3 flutes.

Technical Specs

  • Tap Finish TiCN
  • Tap Chamfer Bottoming
  • Item Tap
  • Number of Pieces 1
  • Number of Flutes 4
  • Overall Length 110.00mm
  • Tap Style Spiral Flute
  • Thread Length 20.00mm
  • Standards ANSI
  • Thread Direction Right Hand
  • List Number GT30
  • Shank Dia. 11.00mm
  • Tap Dimension Type Metric
  • Tap Material High Speed Steel
  • Tap Thread Size M14-2.00
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list