Skip Content
Discontinued with Replacement
M14X1.5 301 D6 3FL PLG SPIRAL POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M14X1.5 301 D6 3FL PLG SPIRAL POINT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF33398
  • Mfr. Model # 33398
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs
Suggested Replacement Product
TAP M14X1.5 SPD6 3FL PLG SPRL PT

Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Number of Flutes 3
  • Overall Length 3-19/32"
  • Tap Style Spiral Point
  • Thread Length 1-21/32"
  • Thread Direction Right Hand
  • Shank Dia. 0.429"
  • Standards USCTI Table 302
  • List Number SPGP
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Thread Size M14-1.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D6
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list