Skip Content
M14 NUT CC-GRIND-SOLID 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M14 NUT CC-GRIND-SOLID 7IN

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMB69119
  • Mfr. Model # 69119
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 589
  • Shipping Weight 0.18 lbs

Product Details

Clamping Flange, Diameter 7 In., Mounting Size M14, For Use With PMB61203, PMB61218.

Technical Specs

  • For Use With PMB61203, PMB61218
  • Mounting Size M14
  • Item Clamping Flange
  • Diameter 7"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List