Skip Content
Discontinued with Replacement
M12X1.75 803 D6 4FL MBTM HAND-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M12X1.75 803 D6 4FL MBTM HAND-TICN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF02418
  • Mfr. Model # 02418
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs
Suggested Replacement Product
TAP M12X1.75 D6 4FL BOT HAND -TICN

Price: NA

Technical Specs

  • Finish TiCN
  • Item Straight Flute Hand Tap
  • Number of Flutes 4
  • Material CPM M-4
  • Size M12
  • Overall Length 3-3/8"
  • Pitch Diameter Limits D6
  • Tap Style Straight Flute (Hand)
  • Pitch 1.75 mm
  • Thread Length 15/16"
  • Thread Type Staight
  • Standards USCTI Table 302A
  • Shank Dia. 0.367"
  • Thread Direction Right Hand
  • List Number HTHM
  • Tap Chamfer Bottoming
  • Tap Finish TiCN
  • Tap Material Vanadium High Speed Steel
  • Tap Thread Size M12-1.75
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D6
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List