Skip Content
M12X1.75 6HX PLUG LHSF TAP DIN TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M12X1.75 6HX PLUG LHSF TAP DIN TICN

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT205100
  • Mfr. Model # GT205100
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Product Details

High performance left hand spiral flute plug tap for through holes. TiCN coating. Size M12 x 1.75, 3 flutes.

Technical Specs

  • Tap Chamfer Plug
  • Tap Finish TiCN
  • Item Tap
  • Number of Pieces 1
  • Number of Flutes 3
  • Overall Length 110.00mm
  • Tap Style Spiral Flute
  • Standards ANSI, DIN 376
  • Thread Length 18.00mm
  • Pitch Diameter Limit D11
  • Thread Direction Left Hand
  • Shank Dia. 9.00mm
  • List Number GT20
  • Tap Dimension Type Metric
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M12-1.75
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list