Skip Content
M12X1.75 6HX MOD BOTT SF TAP DIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M12X1.75 6HX MOD BOTT SF TAP DIN

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT305103
  • Mfr. Model # GT305103
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

High performance spiral flute tap for blind holes. TiCN coating. Size M12x1.75, 3 flutes.

Technical Specs

  • Tap Finish TiCN
  • Tap Chamfer Bottoming
  • Item Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Overall Length 109.93mm
  • Thread Length 17.86mm
  • Tap Style Spiral Flute
  • Standards ANSI
  • Thread Direction Right Hand
  • Pitch Diameter Limit D11
  • Tap Dimension Type Metric
  • List Number GT30
  • Shank Dia. 9mm
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M12-1.75
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list