M12X1.75 301 D6 3FL PLG SPIRALPOINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

M12X1.75 301 D6 3FL PLG SPIRALPOINT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF33393
  • Mfr. Model # 33393
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Technical Specs

  • Number of Flutes 3
  • Item Spiral Point Tap
  • Overall Length 3-3/8"
  • Tap Style Spiral Point
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • Thread Length 1-21/32"
  • List Number SPGP
  • Shank Dia. 0.367"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size M12-1.75
  • Tap Grouping Tap
  • Pitch Diameter Limit D6
  • Number of Pieces 1
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list