Skip Content
Discontinued with Replacement
M12X1.25 803 D6 4F MB HAND-OX/NIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M12X1.25 803 D6 4F MB HAND-OX/NIT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF22217
  • Mfr. Model # 22217
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 529
  • Shipping Weight 10.1 lbs
Suggested Replacement Product
TAP M12X1.25 D6 4F BOT HAND OX/NIT

Price: NA

Technical Specs

  • Item Straight Flute Hand Tap
  • Number of Flutes 4
  • Overall Length 3-3/8"
  • Tap Style Straight Flute (Hand)
  • Thread Length 15/16"
  • Shank Dia. 0.367"
  • List Number HTHM
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Tap Chamfer Bottoming
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Nitride/Oxide
  • Tap Thread Size M12-1.25
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D6
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list