Skip Content
M12 WALL SCANNER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M12 WALL SCANNER KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2290-21
  • Mfr. Model # 2290-21
  • UNSPSC # 27111810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.51 lbs

Product Details

M12 sub-surface scanner scans into concrete, drywall, wood and metal. Detects metal, plastic, wood and powered wire. Built-in non-contact voltage detector, white on black display, overmolded body for durability and grip. Includes detection tool, lithium-ion battery, 30 min charger, case and manual.

Technical Specs

  • Accuracy +/-0.25" - 0.50"
  • Battery Type 12V Lithium-Ion
  • Features Four Wheel Design, Ergonomic Handle, High Contrast White on Black Display, Over-Molding
  • Item M12 Scanner - Kit
  • Includes (1) MTL48-11-2401 Battery Pack, 30-Minute Charger, Carrying Case
  • Scan Depth 0.5 to 6.0"
  • Function Scans Up to 6" Through Concrete to Location and Depth of Rebar, Scans Through OSB, Drywall, Ceramic Tile and Marble to Detect Wood and Metal Studs, PEX, PVC, Metal Ferrous and Non-Ferrous and Live AC Wiring
  • Scans Concrete, Wood, Drywall, and Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list