M12 PVC SHAR TL NLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M12 PVC SHAR TL NLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2470-20
  • Mfr. Model # 2470-20
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 401
  • Shipping Weight 4.71 lbs

Product Details

Cordless PVC Shear, Bare Tool (No Battery), Voltage 12.0, Cutting Capacity OD 2-3/8 In., 5 No Load RPM, Application Copper, Plastic, Rubber, Vinyl Tubing and Hose, Tool Length 14-1/2 In., Features Stainless Steel Blade, Quick Blade Return, Easy Blade Change, 3 Second Cut Time, and Battery Fuel Gauge, Includes Tool Only

Technical Specs

  • Features Stainless Steel Blade, Quick Blade Return, Easy Blade Change, 3 Second Cut Time, and Battery Fuel Gauge
  • Application Copper, Plastic, Rubber, Vinyl Tubing and Hose
  • Item Plastic Pipe Shear
  • No Load RPM 5
  • Voltage 12
  • Includes Tool Only
  • Battery Included No
  • Cutting Capacity OD 2-3/8"
  • Tool Length 14-3/8"
  • Battery Included / Bare Tool Bare Tool
  • Battery Capacity 1.5 Ah
  • Battery Pack Replacement 48-11-2401
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list