Skip Content
M12 PEX EXPANDER (TOOL ONLY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M12 PEX EXPANDER (TOOL ONLY)

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2432-20
  • Mfr. Model # 2432-20
  • UNSPSC # 27111607
  • CATALOGUE PAGE # 401
  • Shipping Weight 4.14 lbs

Product Details

Expansion Tool, M12(TM) ProPEX(r), Capacity Tubing O.D. (In.) 3/8 - 1, Expansion of PEX-a ProPEX(r) tubing for termination to fitting, Overall Length (In.) 7, Aluminum / ABS, Right Angle Handle, Built-in Auto Rotation For Accurate, One-Handed Expansion, Precision Expansion with Rapid Return, Integrated Metal Housing and All-Metal Gearing, Tool Free Head Change Compatible With Milwaukee and Uponor Heads, M12(TM) Tool System Compatibility, Meets/Exceeds ASTM F-1960

Technical Specs

  • Capacity Tubing O.D. (In.) 3/8 - 1
  • Features Built-in Auto Rotation For Accurate, One-Handed Expansion, Precision Expansion with Rapid Return, Integrated Metal Housing and All-Metal Gearing, Tool Free Head Change Compatible With Milwaukee and Uponor Heads, M12(TM) Tool System Compatibility
  • Application Expansion of PEX-a ProPEX(R) tubing for termination to fitting
  • Includes M12(TM) ProPEX(R) Expansion Tool (batteries, charger, and heads sold seperately)
  • Item Expansion Tool
  • Type M12(TM) ProPEX(R)
  • Overall Length (In.) 7
  • Construction Aluminum / ABS
  • Handle Right Angle
  • Meets/Exceeds ASTM F-1960

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list