M12 PALM NAILER (TOOL ONLY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

M12 PALM NAILER (TOOL ONLY)

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2458-20
  • Mfr. Model # 2458-20
  • UNSPSC # 27112716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.44 lbs

Technical Specs

  • Gauge 6D-16D
  • Handle Type Palm
  • Height 6-1/2"
  • Item Cordless Palm Nailer
  • Includes Tool Only, Carrying Case, Hand Strap
  • Width 2-1/2"
  • Battery Included No
  • Length 7-1/2"
  • Head Style Various
  • Light Yes
  • Tool Weight 3.3 lbs.
  • Depth Control None
  • Voltage 12.0
  • Shank Dia. 0.080" - 0.160"
  • Collation Type None
  • Fastener Range 1" - 3-1/2"
  • Battery Included / Bare Tool Bare Tool
  • Collation Angle Straight
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list