Skip Content
M12 IR THERMOMETER HUMID KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M12 IR THERMOMETER HUMID KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2277-21
  • Mfr. Model # 2277-21
  • UNSPSC # 41112303
  • CATALOGUE PAGE # 1247
  • Shipping Weight 5.7 lbs

Product Details

Infrared Thermometer, Temp. Range -40 Degrees to 1472 Degrees F, Focus Spot Size and Distance 1 inch @ 40 inch, Accuracy +/-1.5%, Spectral Response (uM) 8 to 14, Laser Sighting 1 Dot, Response Time (ms) Less Then 500, Emissivity Adjustable 0.01 to 1.00, Repeatability +/-0.5%, Display Backlit High Contrast White on Black, Alarm Yes, Data Logging 20 Points, Data Hold Yes, Max./Min. Yes, Ambient Temp. Range 32 Degrees to 120 Degrees F, Trigger Yes, Battery Type 12 V Rechargeable Lithium Ion

Technical Specs

  • Accuracy 1.50%
  • Battery Type M12(TM) Battery
  • Includes Manual, Nist Certificate of Calibration With Data, Carrying Case
  • Item Infrared Thermometer
  • Temp. Range (F) -22 Degrees - 1472 Degrees F
  • Alarm High/Low
  • Data Logging 20 Points
  • Display Backlight for Easy Reading
  • Focus Spot Size and Distance 40:1
  • Emissivity 0.10 to 1.00
  • Repeatability +/-0.5%
  • Laser Sighting Single Dot
  • Resolution 0.1 Degrees F (0.1 Degrees C)
  • Trigger Yes
  • Special Features Measure Ambient Humidity and Dew Point, Unit Memory Stores Up to 20 Temperature Values
  • Temp. Range (C) -30 Degrees - 800 Degrees C
  • Data Hold Yes
  • Operating Temp. Range 32 Degrees - 120 Degrees F
  • Memory Max/Min
  • Response Time 500 msec
  • Spectral Response 8 - 14 micron M
  • Alarm Indication High/Low
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List