Skip Content
M12 FORK METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M12 FORK METER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2207-20
  • Mfr. Model # 2207-20
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

M12 battery Platform. Offers a 0.63 inch fork opening, 200 amp AC current range, 1000 V AC/DC, resistance 40 Mohms, high contrast white on black display, Lo-z to eliminate ghost voltage. True-RMS, non-contact voltage detection, LED floodlight. Includes Fork Meter only without battery or accessories.

Technical Specs

  • Battery Type 12 V
  • Includes Test Leads, Magnetic Meter Holder, Zippered Accessory Pouch, Instructions
  • Item Clamp Meter
  • Audible Continuity Yes
  • Display Backlit LCD
  • Special Features Built-In Voltage Detector and LED Work Light, High Contrast, White on Black Display with Backlight for Easy Reading, Rugged Over Molding Increases Durability and User Grip
  • Safety Rating CAT I V 600 V, CAT III 1,000 V
  • Peak Hold Yes
  • Max. DC Volts 1,000
  • AC Response TRMS
  • Jaw Capacity 5/8"
  • Max. AC Amps 200
  • Max. AC Volts 1,000
  • Max. DC Amps 200
  • Max. Ohms 40M Ohms
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Split
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list