!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M12 CRDLSS GREASE GUN TOOL ONLY

M12 CRDLSS GREASE GUN TOOL ONLY

MILWAUKEE

M12 CRDLSS GREASE GUN TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M12 CRDLSS GREASE GUN TOOL ONLY

M12 CRDLSS GREASE GUN TOOL ONLY

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $279.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2446-20
  • Mfr. Model # 2446-20
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 2278
  • Shipping Weight 7.28 lbs

Technical Specs

  • Item M12(TM) Cordless Grease Gun
  • Voltage 12.0
  • Grease Gun Loading Method Cartridge, Bulk, Suction
  • Nozzle Extension Type Flex Hose
  • Max. Operating Pressure 8,000 PSI
  • Bulk Capacity 16 oz.
  • Tube Colour Silver
  • Volume per Minute 2.6 oz
  • Tool Weight 7.2 lb.
  • Application Lubricating Moving Parts and Joints
  • Includes Bare Tool
  • Battery Included / Bare Tool Bare Tool
  • Battery Type Li-Ion
  • Grease Gun Handle Style Pistol Grip
  • Strokes per Oz. 38.0
  • Cartridge Capacity 14-1/2 oz.
  • Hose Length 36"
  • Tube Material Plastic
  • Tool Length 14"
  • Number of Speeds 1
  • Features Superior Pack Construction, Electronics, and Performance Deliver More Work Per Charge and More Work Over Pack Life Than Any Battery on the Market, Powerful 12 V Motor: Delivers More Than 8000 PSI Max. Operating Pressure, Best-in-Class Runtime: Dispenses Up to 7 Cartridges Per Charge, Integrated Hose Storage: Adds Convenience, Onboard Fuel Gauge: Helps You Increase Productivity and Avoid Interruptions, Air Bleeder Valve: Priming Mechanism Provides Quick Flow, M12tm Lithium-ion System: Compatible with More Than 20 Tools for Greater Versatility, Maximum Durability: Backed by a 5 yr. Warranty

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list