M12 CRDLSS GREASE GUN KT 1 XC BATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

M12 CRDLSS GREASE GUN KT 1 XC BATT

MILWAUKEE

Web Price : $338.84 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2446-21XC
  • Mfr. Model # 2446-21XC
  • UNSPSC # 27112730
  • CATALOGUE PAGE # 401
  • Shipping Weight 11.16 lbs

Product Details

25% more pressure and run time. 7 grease cartridges per charge. Delivers over 8,000 PSI. Includes (1) XC battery, 30-minute charger, 38 inch flexible hose, coupler and carrying case.

Technical Specs

  • Includes Battery, Charger, Carrying Case
  • Features Superior Pack Construction, Electronics, and Performance Deliver More Work Per Charge and More Work Over Pack Life Than Any Battery on the Market, Powerful 12 V Motor: Delivers More Than 8000 PSI Max. Operating Pressure, Best-in-Class Runtime: Dispenses Up to 7 Cartridges Per Charge, Integrated Hose Storage: Adds Convenience, Onboard Fuel Gauge: Helps You Increase Productivity and Avoid Interruptions, Air Bleeder Valve: Priming Mechanism Provides Quick Flow, M12tm Lithium-ion System: Compatible with More Than 20 Tools for Greater Versatility, Maximum Durability: Backed by a 5 yr. Warranty
  • Item M12(TM) Cordless Grease Gun
  • Strokes Per Oz. 38.0
  • Hose Length 36"
  • Tool Length 14"
  • Max. Operating Pressure 8000 PSI
  • Bulk Capacity 16 oz.
  • Cartridge Capacity 14-1/2 oz.
  • Nozzle Extension Type Flex Hose
  • Grease Gun Loading Method Cartridge, Bulk, Suction
  • Tube Color Silver
  • Application Lubricating Moving Parts and Joints
  • Tube Material Plastic
  • Voltage 12.0
  • Tool Weight 7.2 lbs.
  • Volume per Minute 2.6 oz.
  • Battery Type Li-Ion
  • Number of Speeds 1
  • Battery Capacity 3Ah
  • Battery Included / Bare Tool Battery Included
  • Grease Gun Handle Style Pistol Grip

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list